Reclosable Bag, Fold Seal, 13 in L, 12 1/2 in W, 1.6 mil Thick, Biaxial Oriented Polypropylene

  • Mfr # L6H125x13

  • Zoro # G312221336


product price:  $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Thickness
1.6 mil
Color
Clear
Bag Material
Biaxial Oriented Polypropylene
Bag Closure Type
Fold Seal
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L6H125x13
Zoro #
G312221336
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.6 mil
Width
12 1/2 in
Length
13 in
Overall Length
13 in
Seal Length
12 1/2 in

Details

Color
Clear
Bag Material
Biaxial Oriented Polypropylene
Item
Reclosable Bag
Bag Closure Type
Fold Seal
Bag Bottom Type
Open
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Included

Description

Bag Features Standard, Reclosable Bag, Bag Closure Type Fold Seal, Biaxial Oriented Polypropylene, Thickness 1.6 mil, Width 12 1/2 in, Length 13 in, With Hang Hole Hang Hole Included, FDA Compliant FDA Compliant, Bag Bottom Type Open, Clear, Package Configuration Flat Pack, Seal Length 12 1/2 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.