Reclosable Bag, Zip Seal, 10 in L, 8 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CPA6

  • Zoro # G2852981


product price: $88.99
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
8 in
Length
10 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPA6
Zoro #
G2852981
UPC #
654866025679
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
8 in
Length
10 in
Depth
0
Opening Size
8"
Usable Width
8 in
Usable Length
10 in
Overall Length
10 in
Seal Length
10 in

Details

Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Material
Low Density Polyethylene (LDPE)
Standards
FDA and L-P-378 Requirements
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Bag Item
Reclosable Poly Bag
Features
Standard
Closure Type
Zipper Seal
Hang Hole
Yes
Write on Surface
No
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Included
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 8 in, Length 10 in, With Hang Hole Hang Hole Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 10 in, Usable Length 10 in, Usable Width 8 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.