Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Bag, Zip Seal, 20 in L, 14 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CNH6

  • Zoro # G3206104


product price: $70.15
/pk 500, $0.14/ea

Key Features

Thickness
2 mil
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Material
Low Density Polyethylene (LDPE)
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CNH6
Zoro #
G3206104
UPC #
00654866012501
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Width
14 in
Length
20 in
Depth
0
Opening Size
14"
Usable Length
20 in
Usable Width
14 in
Overall Length
20 in
Seal Length
20 in

Details

Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Features
Standard
Bag Item
Reclosable Poly Bag
Closure Type
Zipper Seal
Write on Surface
No
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 14 in, Length 20 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 20 in, Usable Length 20 in, Usable Width 14 in, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.