Reclosable Bag, Zip Seal, 24 in L, 18 in W, 6 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # D18x24
Zoro # G212221436
product price:Â $134.99
/pk 200, $0.67/ea
Free Shipping & Returns
Key Features
Thickness
6 mil
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
Overall Length
24 in
Package Configuration
Flat Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D18x24
Zoro #
G212221436
UPC #
-
Country of Origin
China
Dimensions
Thickness
6 mil
Width
18 in
Length
24 in
Overall Length
24 in
Seal Length
18 in
Details
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 6 mil, Width 18 in, Length 24 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Flat Pack, Seal Length 18 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.