3x5 Resealable Poly Bags, 1000PK
- Mfr # ZT3
- Zoro # G622921728
original price:Â $40.55 , new price: $34.49 , 14 percent off
new price:Â
$
34.49
/pk of 1000, $0.03/ea
Key Features
Color
Clear
Bag Material
Plastic
Includes
1000 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT3
- Zoro #
- G622921728
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
- Bag Material
- Plastic
- Item
- Poly Plastic Zipper Bag
- Includes
- 1000 Pack
Dimensions
- Width
- 3 in
- Length
- 5 in
Description
3x5 bulk packed clear zipper bags are made of a strong 2.0 mil poly plastic. They make nice little product sample bags and also work well for organizing miscellaneous items that are visible without having to open the bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.