Shop ZORO SELECT
See all product information
Create Account
Reclosable Bag, Zip Seal, 4 in L, 3 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear
- Mfr # M3x4PQ
- Zoro # G012221421
product price:Â
$
28.79
/pk of 1000, $0.03/ea
Key Features
Thickness
4 mil
Width
3 in
Length
4 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3x4PQ
- Zoro #
- G012221421
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
- Bag Material
- Low Density Polyethylene (LDPE)
- Item
- Reclosable Bag
- Bag Closure Type
- Zip Seal
- With Hang Hole
- Hang Hole Included
- Package Configuration
- Flat Pack
- Message
- PARTS & QUANTITY
- Wire Color
- Clear
Dimensions
- Thickness
- 4 mil
- Width
- 3 in
- Length
- 4 in
- Overall Length
- 4 in
- Seal Length
- 3 in
- Wire Rope Length
- 4 in
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 3 in, Length 4 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Flat Pack, Seal Length 3 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.