Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Drawstring 24" x 16", Clear, Pk500
Mfr # 136-1624-20
Zoro # G3110125
product price: $198.99
/pk 500, $0.40/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 16 in
- Length 24 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 136-1624-20
- Zoro # G3110125
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 16 in |
Length | 24 in |
Depth | 0 |
Usable Width | 15 1/2 in |
Seal Width | 1/8 in |
Seal Length | 22 1/2 in |
Usable Length | 24 in |
Details
Description
Reclosable Poly Bag, Bag Closure Type Drawstring, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 16 in, Length 24 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Side Sealed Bag, Clear, Package Configuration Flat Pack, Seal Length 22 1/2 in, Seal Width 1/8 in, Usable Length 24 in, Usable Width 15 1/2 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Straps, 304 Stainless Steel, 1.1/4"X0.044"X48", PK10 (FTA9311317012N)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX42336)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Rd, PK12 (46730)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNL3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNW3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (5CNW1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (3CTZ7)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNL2)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- Zoro Select Reclosable Bags