Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100
Mfr # 5ZW31
Zoro # G3324614
product price: $2.25
/pk 100, $0.02/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 3 in
- Length 5 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5ZW31
- Zoro # G3324614
- UPC # 190735537299
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 5 in |
Usable Length | 5 in |
Seal Width | 3 in |
Usable Width | 3 in |
Seal Length | 5 in |
Details
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, Length 5 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Box, Seal Length 5 in, Seal Width 3 in, Usable Length 5 in, Usable Width 3 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Cordura Cover, Tan Cover, 3x5In (C935)
- ABILITATIONS ChewEase Chewing Solution, 12 Inches (T25073-07)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- BULBHEAD Blade Blocker Theft Protection ID Guard Stamp RollerBox Opener (16273-8)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNL2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 4 mil, Clear, Pk1000 (5CNJ4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (5ZW37)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk100 (6GGN3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 4 mil, Clear, Pk500 (3CUA1)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- Zoro Select Shipping & Packing Bags