Rectangle Picnic Table, Gray, Plastic, 6 Seats, 72 in L, 30 in H Overall Plank

  • Mfr # GGS_115903

  • Zoro # G415508617


product price: $796.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Plastic
Bench Structural Material
Plastic
Tabletop Texture
Plank
Maximum Seating Capacity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_115903
Zoro #
G415508617
UPC #
-
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
58 1/8 in
Overall Height
30 in
Bench Depth
9 1/4 in
Tabletop Length
72 in
Bench Material Thickness
1.56 in
Tabletop Thickness
1 5/8 in
Board Width
9 1/4 in
Bench Length
72 in
Bench Thickness
1 5/8 in
Tabletop Width
27 7/8 in
Tabletop Material Thickness
1.56 in
Bench Height
17 3/4 in

Details

Shape
Rectangle
Tabletop Structural Material
Plastic
Bench Structural Material
Plastic
Tabletop Texture
Plank
Maximum Seating Capacity
6
Tabletop Color
Gray
Frame Color
Black
Bench Color
Gray
Item
Picnic Table
Bench Configuration
(2) Table Sides with (2) Benches Each, Benches Located At 180 Degrees Angles Around Tabletop
Includes Mounting Hardware
No
Assembly
Unassembled
Support Style
Leg
Tabletop Coating/Finish
Plastic
Product Type
Rectangular Picnic Table
User Entry
Walk Through
Includes
(1) Cross Braces, (1) Tabletop, (2) Seats, (3) Legs
Includes Assembly Tools
No
Tabletop Weight Capacity
660 lb
Bench Weight Capacity
660 lb
Includes Umbrella Hole
No
Number of Benches
2
Bench Coating/Finish
Plastic
Mounting Hardware Included
No
Frame Material
Plastic

Description

Picnic Table Vandal Resistant Resinwood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products