Rectangle Picnic Table, Green, Perforated Metal, 6 Seats, 72 in L, 29 5/8 in H Overall Dot

  • Mfr # 4HUW1

  • Zoro # G6043545


product price: $727.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Bench Structural Material
Steel
Tabletop Texture
Dot
Maximum Seating Capacity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HUW1
Zoro #
G6043545
UPC #
190735510728
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
62 in
Overall Height
29 5/8 in
Bench Height
16-3/4 in
Overall Depth
62 in
Bench Length
72 in
Bench Depth
11-1/2 in
Bench Thickness
2 in
Frame Diameter
2-3/8 in
Tabletop Thickness
2 in
Tabletop Material Thickness
4 ga
Tabletop Width
29-1/2 in
Tabletop Length
72 in
Bench Material Thickness
4 ga

Details

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Bench Structural Material
Steel
Tabletop Texture
Dot
Maximum Seating Capacity
6
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Picnic Table
Frame Material
Steel
Frame Finish
Powder Coated
Includes
(2) Cross Braces, (2) Legs, (2) Seats, Table Top
Entry
Walk Through
Assembly
Unassembled
Number of Benches
2
Tabletop Construction
Perforated
Tabletop Weight Capacity
800 lb
Includes Umbrella Hole
No
Support Style
Leg
Tabletop Coating/Finish
Thermoplastic Coated
Includes Mounting Hardware
No
Mounting Hardware Included
No
User Entry
Walk Through
Bench Weight Capacity
600 lb
Bench Coating/Finish
Thermoplastic
Bench Configuration
(2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 600 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.