Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Blank Stock, 6 ft Overall L

  • Mfr # 19636_72_0

  • Zoro # G202645020


product price: $28.29
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.312 in
Width
0.3125 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19636_72_0
Zoro #
G202645020
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.312 in
Width
0.3125 in
Length
72 in
Width Tolerance
-0.002 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Overall Width
5/16 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Hardness Scale
Rb
Typical Tensile Strength (PSI)
90,000 psi
Typical Yield Strength (PSI)
35,000 psi
Thickness Tolerance
-0.002 in
Metal Fabrication Process
Cold Worked
Item
Stainless Steel Square Bar
Yield Strength
34,000 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
85 HRB
System of Measurement
Inch
Tensile Strength
89 ksi
Brinell Hardness
165 BHN
Shape
Square
Fabrication
Cold Drawn
Heat Treatment
Annealed
Material Grade
303
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 303, Square, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 5/16 in Overall Width, Width Tolerance -0.002 in, 0.312 in Thickness, Thickness Tolerance -0.002 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.