Shop ZORO SELECT

Rectngle, GaroliteXX, 1"x24", 0.5"T, Brw, Opq

  • Mfr # BULK-CS-GXX-72
  • Zoro # G7872415

product price: 
$
10.69
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Bar
Plastic Length
24"
Plastic Width
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-72
Zoro #
G7872415
UPC #
193005916527
Country of Origin
China
Color
Brown
Material
Garolite XX
Shape
Bar
Backing Type
Plain
Standards
UL 94 HB
Density
0.049 lbs / cu. in.
Friction Coefficient
Not Rated
Water Absorption Rating
Poor
Grade
Standard
Hardness
Rockwell M110
Water Absorption
0.0125
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft.-lbs./in.
Thickness Tolerance
(-0.02" - +0.02")
Tensile Strength
15,000 psi
Clarity
Opaque
Temperature Range
250 Degrees F
Impact Strength Rating
Poor
Friction Rating
Not Rated
Shell Material
Fiberglass Epoxy Laminate
Wear Factor
Fair
Item
XX Fiberglass Epoxy Laminate Rectangular Bar
Machinability
Good
UV Resistant
No
Maximum Temperature
250 Degrees F
Hardness Rating
Extra Hard
Corrosion and Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Wire Color
Brown

Dimensions

Plastic Length
24"
Plastic Width
1"
Thickness
1/2"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.03" - +0.03")
Overall Length
24 in
Overall Width
1 in
Length
24 in

Description

XX Fiberglass Epoxy Laminate Rectangular Bar, Material Fiberglass Epoxy Laminate, Clarity Opaque, Color Brown, Thickness 0.5 in, Overall Length 24 in, Overall Width 1 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength 0.6 ft-lb/in, Thickness Tolerance +/-0.033 in, Standards UL 94 HB, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.049 lb/cu in, Hardness Rockwell M110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.