Shop ZORO SELECT

Rectngl, GaroltG11, 2"x24", 0.125"T, Grn, Opq

  • Mfr # BULK-CS-GG11-94
  • Zoro # G7917145

product price: 
$
14.99
/ea

Key Features

Color
Green
Material
Garolite G-11
Shape
Bar
Plastic Length
24"
Plastic Width
2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GG11-94
Zoro #
G7917145
UPC #
193005923792
Country of Origin
China
Color
Green
Material
Garolite G-11
Shape
Bar
Backing Type
Plain
Friction Rating
Not Rated
Clarity
Opaque
Water Absorption Rating
Poor
Hardness
Rockwell M110
Standards
UL 94 HB
Grade
Standard
Tensile Strength Rating
Excellent
Thickness Tolerance
(-0.005" - +0.005")
Tensile Strength
37,000 psi
Temperature Range
300 Degrees F
Friction Coefficient
Not Rated
Impact Strength Rating
Excellent
Impact Strength
12.0 ft.-lbs./in.
Water Absorption
0.005
Density
0.066 lbs / cu. in.
Shell Material
Fiberglass Epoxy Laminate
Machinability
Fair
UV Resistant
No
Item
G-11 Fiberglass Epoxy Laminate Rectangular Bar
Minimum Temperature
0 Degrees F
Corrosion and Chemical Resistance
Good
Hardness Rating
Extra Hard
Maximum Temperature
300 Degrees F
Wear Factor
Fair
Wire Color
Green

Dimensions

Plastic Length
24"
Plastic Width
2"
Length Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Width Tolerance
(-0.03" - +0.03")
Overall Length
24 in
Overall Width
2 in
Length
24 in

Description

G-11 Fiberglass Epoxy Laminate Rectangular Bar, Material Fiberglass Epoxy Laminate, Clarity Opaque, Color Green, Thickness 0.125 in, Overall Length 24 in, Overall Width 2 in, Tensile Strength 37,000 psi, Maximum Temperature 300 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength 12 ft-lb/in, Thickness Tolerance +/-0.008 in, Standards UL 94 HB, Corrosion and Chemical Resistance Good, Friction Coefficient Not Applicable, Density 0.066 lb/cu in, Hardness Rockwell M110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.