Rectngle, GarolitXX, 1"x48", 0.25"T, Brw, Opq

  • Mfr # BULK-CS-GXX-83
  • Zoro # G7879765
product price: 
$
13.19
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Bar
Plastic Length
48"
Plastic Width
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-83
Zoro #
G7879765
UPC #
193005916565
Country of Origin
China
Color
Brown
Material
Garolite XX
Shape
Bar
Backing Type
Plain
Standards
UL 94 HB
Density
0.049 lbs / cu. in.
Impact Strength Rating
Poor
Friction Coefficient
Not Rated
Water Absorption Rating
Poor
Clarity
Opaque
Impact Strength
0.6 ft.-lbs./in.
Water Absorption
0.0125
Tensile Strength
15,000 psi
Friction Rating
Not Rated
Hardness
Rockwell M110
Grade
Standard
Temperature Range
250 Degrees F
Tensile Strength Rating
Excellent
Thickness Tolerance
(-0.014" - +0.014")
Corrosion and Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Hardness Rating
Extra Hard
Wear Factor
Fair
Item
XX Fiberglass Epoxy Laminate Rectangular Bar
Shell Material
Fiberglass Epoxy Laminate
Machinability
Good
Minimum Temperature
0 Degrees F
UV Resistant
No
Wire Color
Brown

Dimensions

Plastic Length
48"
Plastic Width
1"
Thickness
1/4"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.03" - +0.03")
Overall Width
1 in
Overall Length
4 ft
Length
4 ft

Description

XX Fiberglass Epoxy Laminate Rectangular Bar, Material Fiberglass Epoxy Laminate, Clarity Opaque, Color Brown, Thickness 0.25 in, Overall Length 4 ft, Overall Width 1 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength 0.6 ft-lb/in, Thickness Tolerance +/-0.02 in, Standards UL 94 HB, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.049 lb/cu in, Hardness Rockwell M110

Ratings & reviews