Recycled Rigid PVC Pallet, 60 in L, 42 in W, 4 1/2 in H, 1,500 lb Dynamic

  • Mfr # 05000136

  • Zoro # G6849622


product price:  $224.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Pallet Entry
2-Way
Pallet Class
Stringer
Dynamic Load Capacity
1,500 lb
Static Load Capacity
3,000 lb
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05000136
Zoro #
G6849622
UPC #
812946010186
Country of Origin
United States

Dimensions

Length
60 in
Width
42 in
Height
4 1/2 in
Overall Width
42 in
Overall Length
60 in
Overall Height
4 1/2 in
Compatible Fork Height - Maximum
3 1/2 in
Compatible Fork Width - Maximum
12 in

Details

Pallet Entry
2-Way
Pallet Class
Stringer
Dynamic Load Capacity
1,500 lb
Static Load Capacity
3,000 lb
Material
Recycled Rigid PVC
Color
Gray/Black
Item
Pallet
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Pallet Type
Stackable
Pallet Racking Type
Wire/Mesh Decking
Includes Casters
Casters Not Included
Compatible Load Type
Pallet Jack
Number of Entry Points
2
Rackable Capacity
750 lb

Description

Pallet, Stackable, 2-Way, Stringer, Dynamic Load Capacity 1,500 lb, Static Load Capacity 3,000 lb, Length 60 in, Width 42 in, Height 4 1/2 in, Rackable Capacity 750 lb, Black, Pallet Material Recycled PVC, Standards Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.