Zoro Homepage

Red Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-291

  • Zoro # G4385029


product price: $16.45
/ea

Key Features

Material
Acrylic
Color
Red
Tensile Strength
9,000 psi
Thickness
0.250 in
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-291
Zoro #
G4385029
UPC #
193005012083
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
2 in
Thickness
0.250 in
Nominal Size
2 in W x 48 in L
Plastic Thickness
0.25 in
Plastic Width
2 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Red
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Machinability
Not Rated
UV Resistant
Yes
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption
0.4 %
Shape
Rectangular
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Grade
Standard
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Wear Factor
Fair
Impact Strength
0.3 ft-lb/in
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant
Light Transmission
5.7 %
Weight
1.03 lb
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.