Zoro Homepage

Red Brass Cap, FNPT, 1-1/2" Pipe Size

  • Mfr # 6RCY6

  • Zoro # G4962054


product price: $34.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Cap
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RCY6
Zoro #
G4962054
UPC #
190735935415
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Item
Cap
Pipe Fitting Schedule/Class
Class 125
Temp. Range
-20 Degrees to 400 Degrees F
Max. Pressure
125 psi
Standards
ANSI B1.20.1, ANSI NSF-61-4 though IAPMO, ASME B16.15, ASTM B584
Basic Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Class
125
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
200 psi

Description

Round Cap, 1 1/2 in Nominal Pipe Size, Red Brass, Class 125, Female NPT, 200 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.