Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Brass Flange, FNPT, 1/2" Pipe Size

  • Mfr # 4TJJ7

  • Zoro # G3433403


product price: $38.35
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Flange
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TJJ7
Zoro #
G3433403
UPC #
190735934135
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Fitting Length
3-1/2"
Outside Dia.
53/64"
Fitting Length
3 1/2 in
Pipe Size (Fittings)
1/2"
Overall Length
3 1/2 in
Thread Size
14"
Flange Outside Diameter
3 1/2 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Item
Flange
Basic Fitting Shape
Flange
Temp. Range
-20 Degrees to 400 Degrees F
Number of Holes
4
Pipe Fitting Schedule/Class
Class 125
Standards
ASTM B584, ASME B16.15, ANSI B1.20.1, ASME B16.24
Pipe Fitting Connection Type
FNPT
Max. Pressure
125 psi
Specific Pipe Fitting Shape
Flange
Application
Non-Potable Water
Maximum Operating Pressure
200 psi
Number of Bolt Holes
4
Class
Class 125

Description

Floor Flange, 1/2 in Nominal Pipe Size, FNPT, 3 1/2 in Flange Outside Diameter, 3 1/2 in Overall Length, Red Brass, Class Class 125, 200 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Number of Bolt Holes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.