Zoro Homepage

Red Buffer Solution, pH 4.00, 10L, Plastic

  • Mfr # 793ER1

  • Zoro # G706614478


product price: $37.39
/ea

Key Features

Concentration
pH 4
Chemical Container Type
Box
Chemical Container Size
10 L
Calibration Certificate
NIST
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793ER1
Zoro #
G706614478
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Buffer - pH 4.00 - Color Coded Red
Concentration
pH 4
Chemical Container Type
Box
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7732-18-5, 877-24-7
Chemical Formula
H2O; C8H5O4K
Chemical Grade
Lab
Product Type
Buffer - pH 4.00 - Color Coded Red
Container Type
Box
Container Material
Plastic
Volume
10 L
REMOVE - Previous PI Node
B
Form
Liquid
Application
pH Standardization
Quantity
10

Description

Buffer - pH 4.00 - Color Coded Red, Concentration pH 4, CAS Number 7732-18-5, 877-24-7, Chemical Formula H2O; C8H5O4K, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.