Zoro Homepage

Red Buffer Solution, pH 4.00, 1L, Plastic

  • Mfr # 793EN9

  • Zoro # G606614387


product price: $10.69
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
pH 4
CAS Number
7732-18-5, 877-24-7
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793EN9
Zoro #
G606614387
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Buffer - pH 4.00 - Color Coded Red
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
pH 4
CAS Number
7732-18-5, 877-24-7
Product Type
Buffer - pH 4.00 - Color Coded Red
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Formula
H2O; C8H5O4K
Quantity
1
Form
Liquid
Volume
1 L
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
B
Application
pH Standardization

Description

Buffer - pH 4.00 - Color Coded Red, Concentration pH 4, CAS Number 7732-18-5, 877-24-7, Chemical Formula H2O; C8H5O4K, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.