Zoro Homepage

Red Buffer Solution, pH 4.00, 500mL, Plastc

  • Mfr # 793EN7

  • Zoro # G706614386


product price: $6.49
/ea

Key Features

Shelf Life
24 mo
Chemical Grade
Lab
Concentration
pH 4
Product Type
Buffer - pH 4.00 - Color Coded Red
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793EN7
Zoro #
G706614386
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Buffer - pH 4.00 - Color Coded Red
Shelf Life
24 mo
Chemical Grade
Lab
Concentration
pH 4
Product Type
Buffer - pH 4.00 - Color Coded Red
Chemical Container Material
Plastic
Calibration Certificate
NIST
CAS Number
7732-18-5, 877-24-7
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O; C8H5O4K
Chemical Container Type
Bottle
Container Material
Plastic
Volume
500 mL
Container Type
Bottle
Application
pH Standardization
REMOVE - Previous PI Node
B
Quantity
500
Form
Liquid

Description

Buffer - pH 4.00 - Color Coded Red, Concentration pH 4, CAS Number 7732-18-5, 877-24-7, Chemical Formula H2O; C8H5O4K, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.