Zoro Homepage

Red Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-59

  • Zoro # G8080187


product price: $62.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-59
Zoro #
G8080187
UPC #
193005449605
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Length
48"
Width
24"
Thickness
0.125"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Red
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
Water Absorption Rating
Poor
UV Resistant
Yes
Wear Factor
Fair
Plastic Clarity
Clear
Grade
Standard
Friction Rating
Not Slippery
Friction Coefficient
0.8
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Weight
6.19 lb
Plastic Hardness Rating
Hard
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Minimum Temperature
40 Degrees F
Shape
Rectangle
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Impact Strength Rating
Poor
Backing Type
No Backing
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
10.4 %
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Elongation
Not Rated
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Fabrication
Cast
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Red, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.