Zoro Homepage

Red FPVC Sheet 8 ft L x 4 ft W x 6 mm Thick

  • Mfr # PS-EPVC-RD-6MMX48X96

  • Zoro # G708839107


product price: $313.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Thickness
6 mm
Tensile Strength Rating
Poor
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Tensile Strength
2,250 psi
Plastic Hardness
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-RD-6MMX48X96
Zoro #
G708839107
UPC #
197666049334
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
4 ft
Plastic Length
8 ft
Nominal Size
48 in W x 96 in L

Details

Item
FPVC Sheet
Color
Red
Tensile Strength Rating
Poor
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Tensile Strength
2,250 psi
Plastic Hardness
55D
Plastic Clarity
Opaque
Water Absorption
Not Rated
Material
FPVC
Friction Coefficient
Not Rated
Plastic Density
0.021 lb/cu in
Shape
Rectangle
Friction Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Impact Strength Rating
Not Rated
Grade
Digital Print
Backing Type
No Backing
Plastic Hardness Rating
Hard
Wear Factor
Not Rated
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
168 Degrees F
Temperature Range
168 Degrees F
Machinability
Not Rated
UV Resistant
Yes
Minimum Temperature
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Weight
23.18 lb
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
75 HRR
Product Form
Sheet
Shore Hardness
55 Shore D

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 6 mm, Red, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.