Zoro Homepage

Red Polypropylene Sheet 24 in L x 18 in W x 4 mm Thick

  • Mfr # CPS-PP-RD-4MMX18X24

  • Zoro # G708838971


product price: $10.55
/ea

Key Features

Plastic Thickness
4 mm
Tensile Strength Rating
Poor
Nominal Size
18 in W x 24 in L
Water Absorption
Not Rated
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-RD-4MMX18X24
Zoro #
G708838971
UPC #
197666048597
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
18 in
Plastic Length
24 in
Nominal Size
18 in W x 24 in L

Details

Item
Polypropylene Sheet
Color
Red
Tensile Strength Rating
Poor
Water Absorption
Not Rated
Shape
Rectangle
Tensile Strength
4,000 psi
Plastic Hardness
Not Rated
Plastic Clarity
Opaque
Plastic Density
0.033 lb/cu in
Grade
Digital Print
Friction Rating
Not Rated
Standards
Not Rated
Impact Strength Rating
Not Rated
Material
Polypropylene
Backing Type
No Backing
Impact Strength
Not Rated
Friction Coefficient
Not Rated
UV Resistant
Yes
Temperature Range
320 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Not Rated
Minimum Temperature
Not Rated
Machinability
Not Rated
Maximum Temperature
320 Degrees F
Wear Factor
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Weight
2.25 lb
Product Form
Sheet
Rockwell Hardness
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Number of Walls
2
Wear Rate
Not Rated
Product Type
Plastic Sheet
Elongation
Not Rated

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 4 mm, Red, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.