Zoro Homepage

Red. San. Tee, 2 In x 1-1/2 In Hub

  • Mfr # 1WHU3

  • Zoro # G2047473


product price: $4.29
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Reducing Tee
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHU3
Zoro #
G2047473
UPC #
012871027611
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2" x 1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side C Outside Diameter
2 3/16 in
Overall Length
3 1/8 in
Fitting Side C Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 7/8 in, 2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in

Description

Reducing Sanitary Tee, Pipe Size 2 x 1 1/2 x 1 1/2 In, Hub Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Conforms To Cell Class 32222 As Defined In ASTM D3965

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.