Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduce Coupling, 1-1/2"x1-1/4", 304, Thrd

  • Mfr # 4381032470

  • Zoro # G1561977


product price: $11.49
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381032470
Zoro #
G1561977
UPC #
092201364821
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducer Coupling
Standards
ANSI B1.20.1, ASTM A351
Connection Type
Threaded
Pipe Fitting Connection Type
NPT x Female NPT
Fitting Shape
Coupling
Pressure Level
Medium Pressure (300-999 psi)
Pipe Fitting Material & Grade
Stainless Steel
Gender
Female
Threading
NPT
Pipe Fitting Gender
Female
Class/Pressure
Class 150
Fitting Material
316 Stainless Steel
Color
Silver
Class
Class 150
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side B Type
NPT

Description

The ZORO SELECT - 4381032470 is a stainless steel reducer coupling designed to join two pipes of different diameters in a straight line. It features a threaded connection type, with female threads on one end, and provides a pressure-rated transition compatible with various industrial systems. Made from 304 stainless steel, it offers corrosion resistance and durability, suitable for plumbing, process, HVAC, and industrial applications. The fitting meets the specifications of ANSI B1.20.1 and ASTM A351 when used within the intended parameters, rated for use within manufacturer-specified pressure limits up to 999 psi.

Key Features:

  • Made from 304 stainless steel, providing corrosion resistance and structural integrity as per material specifications.
  • Connection type is threaded (female NPT), allowing secure attachment to compatible pipes.
  • Fits pipe sizes 1-1/2" on one end and 1-1/4" on the other, accommodating different diameters.
  • Rated for use within manufacturer-specified pressure limits up to 999 psi.
  • Meets the specifications of ANSI B1.20.1 and ASTM A351 when used within the intended parameters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.