Reduce Coupling, 1-1/4"x1/8", 150, 316, Thrd
Mfr # 4381036350
Zoro # G1564250
product price: $12.49
/eaKey Features
Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381036350
Zoro #
G1564250
UPC #
092201418937
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1-1/4" x 1/8"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducer Coupling
Description
The ZORO SELECT 4381036350 is a stainless steel reducer coupling designed to join two pipes of different diameters, rated for Class 150 pressure (per specification). 316 stainless steel construction offers corrosion resistance and strength suitable for plumbing, process, and industrial systems. The fitting's primary application connects pipes of different diameters.
Key Features:
- Material: 316 stainless steel construction
- Shape: Coupling, a short tubular fitting for pipe connection
- Pressure rating: Class 150, indicating its pressure capacity
- Pipe Size: 1-1/4" x 1/8", connecting pipes of these nominal sizes
- Fitting Type: Reducer Coupling, used to connect pipes of different diameters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.