Reduce Coupling, 1"x3/8", 150, 304, Thrd
Mfr # 4381032320
Zoro # G1561907
product price: $7.45
/eaSold in multiples of 2 for $14.90
Key Features
Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381032320
Zoro #
G1561907
UPC #
092201364692
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1" x 3/8"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducer Coupling
Description
Reduce Coupling,1"x3/8",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.