Reduce Coupling, 2"x1-1/4", 150, 304, Thrd
Mfr # 4381032540
Zoro # G1562141
product price: $22.75
/eaKey Features
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381032540
Zoro #
G1562141
UPC #
092201364883
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
2" x 1-1/4"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducer Coupling
Standards
ANSI B1.20.1, ASTM A351
Class
Class 150
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Color
Silver
Fitting Side B Type
NPT
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.