Reduce Coupling, 2"x1/2", 150, 304, Thrd
Mfr # 4381032510
Zoro # G1562010
product price: $17.69
/eaKey Features
Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381032510
Zoro #
G1562010
UPC #
092201364852
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2" x 1/2"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducer Coupling
Connection Type
Threaded
Pipe Fitting Connection Type
NPT x Female NPT
Standards
ANSI B1.20.1, ASTM A351
Pressure Level
Medium Pressure (300-999 psi)
Fitting Shape
Coupling
Pipe Fitting Material & Grade
Stainless Steel
Fitting Material
316 Stainless Steel
Pipe Fitting Gender
Female
Class/Pressure
Class 150
Gender
Female
Threading
NPT
Fitting Side A Type
NPT
Class
Class 150
Color
Silver
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.