Zoro Homepage

Reduce Coupling, 3/4"x1/4", 150, 316, Thrd

  • Mfr # 4381036270

  • Zoro # G1564199


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381036270
Zoro #
G1564199
UPC #
092201366214
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/4"

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducer Coupling
Standards
ANSI B1.20.1, ASTM A351
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Class
Class 150
Color
Silver
Fitting Side B Type
NPT

Description

Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.