Reduce Coupling, 4"x2", 150, 304, Thrd
Mfr # 4381032700
Zoro # G1562351
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381032700
Zoro #
G1562351
UPC #
092201365033
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
4" x 2"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducer Coupling
Connection Type
Threaded
Standards
ANSI B1.20.1, ASTM A351
Pipe Fitting Connection Type
NPT x Female NPT
Fitting Shape
Coupling
Pressure Level
Medium Pressure (300-999 psi)
Pipe Fitting Gender
Female
Class/Pressure
Class 150
Fitting Material
316 Stainless Steel
Pipe Fitting Material & Grade
Stainless Steel
Threading
NPT
Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Class
Class 150
Fitting Side B Gender
Female
Color
Silver
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.