Reducer Coupling, 304 SS, 5 x 2 1/2 in
Mfr # 4381010320
Zoro # G800442182
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381010320
Zoro #
G800442182
UPC #
-
Country of Origin
China
Dimensions
Fitting Side A Outside Diameter
6 in
Fitting Side A Nominal Pipe Size
5 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Details
Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Eccentric Reducer
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Maximum Operating Pressure
275 psi @ 150 Degrees F
Fitting Side B Type
Butt Weld
Includes Seal
No
For Pipe Schedule
10
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Description
The ZORO SELECT - 4381010320 is a stainless steel eccentric reducer fitting designed to connect pipes of different diameters while maintaining a flat side orientation. Its application supports horizontal piping to prevent issues such as air pockets, sediment buildup, cavitation, or flow restriction.
Key Features:
- Color: Silver, providing corrosion resistance and durability.
- Fitting Side A: 5 in nominal pipe size, 6 in outside diameter, butt weld connection.
- Fitting Side B: 2 1/2 in nominal pipe size, butt weld connection.
- Material Grade: 304 Stainless Steel, aligned with industry standards for corrosion resistance.
- Maximum operating pressure: 275 psi @ 150°F.
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43, ensuring compliance with recognized industry specifications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.