Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer Reducer, 4" x 5" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # SVFRED54

  • Zoro # G100918424


product price: $74.59
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4" x 5"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVFRED54
Zoro #
G100918424
UPC #
810074083799
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4" x 5"
Bend Nominal Dimensions
5 1/4 x 9 1/2
Fitting Side B Outside Diameter
5 1/4 in
Overall Length
9 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
5 in
Fitting Side A Outside Diameter
5 1/4 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Reducer
Standards
ASTM A74
Max. Steam Pressure
0
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Application
DWV
Finish/Coating
Black Asphalt
Color
Black
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
0 psi
Low Lead Compliance Level
Compliant
Material Grade
Gray Cast Iron

Description

Reducer, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 1/4 in, 4 in, Female, Socket, 5 1/4 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.