Reducing Adapter, 304 SS, 1/4 x 1/8"
Mfr # ZUSA-PF-7862
Zoro # G800420975
product price: $23.19
/eaKey Features
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Hex Size
3/4 in
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7862
Zoro #
G800420975
UPC #
193005126957
Country of Origin
China
Dimensions
Hex Size
3/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
1 3/16 in
Fitting Side B Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ANSI B31.1
Fitting Side A Gender
Female
Includes Seal
No
Maximum Operating Pressure
6,200 psi
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Male
Material Grade
304
Fitting Side B Pipe Threading
27
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
18
Description
Reducing Adapter, Stainless Steel, 304, 1/4 in, Female, NPT, 18, 1/8 in, Male, NPT, 27, 6,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.