Reducing Branch Tee Brass Brass Class 125 Pipe Fittings, 2 in Female NPT X 1/2 in Female NPT

  • Mfr # ZUSA-PF-10483
  • Zoro # G400425134
product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10483
Zoro #
G400425134
UPC #
193005115517
Country of Origin
Thailand

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Overall Length
2 1/8 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size C
2"-11.5
Fitting Thread Size A
2"-11.5
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
Low Lead Compliance Level
Certified
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Female
Maximum Operating Pressure
200 psi @ 72 Degrees F
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side C Pipe Threading
12
Fitting Side C Gender
Female
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
12
Fitting Side A Type
Threaded
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side C Type
Threaded
Class
Class 125
Includes Pre-Applied Thread Sealant
No
Gravity Flow
Pressure
Side B Thread Type
NPT
Material Grade
C89833
Side 3 Thread Type
NPT
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Wire Color
Gold

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews