Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Coupling, 304 SS, 2 x 1

  • Mfr # ZUSA-PF-8162

  • Zoro # G700421188


product price: $63.29
/ea

Key Features

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8162
Zoro #
G700421188
UPC #
193005121730
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
64 mm

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Fitting Side B Type
BSPT
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11
Class
Class 150
Includes Seal
No
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
BSPT
Fitting Side B Pipe Threading
11
Material Grade
304

Description

Reducing Coupling, Stainless Steel, 304, Class Class 150, 2 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.