Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Coupling, 316 SS, 1 1/2 x 1"

  • Mfr # ZUSA-PF-7564

  • Zoro # G500421081


product price: $41.89
/ea

Key Features

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7564
Zoro #
G500421081
UPC #
193005123338
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
54 mm

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11
Class
Class 150
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
BSPT
Fitting Side B Type
BSPT
Maximum Operating Pressure
150 psi
Material Grade
316
Fitting Side A Pipe Threading
11
Includes Seal
No
Fitting Side A Gender
Female

Description

The ZORO SELECT - ZUSA-PF-7564 is a stainless steel pipe fitting designed to connect piping systems in low- to medium-pressure applications. Constructed from 316 stainless steel rated for use within specified pressures, it offers corrosion resistance and durability in systems conveying air, natural gas, oil, potable water, or steam. Made from 316 stainless steel, this fitting is suitable for various industrial or commercial piping configurations within rated pressure parameters, particularly in applications requiring moderate pressure handling.

Key Features:

  • Application: Suitable for air, natural gas, oil, potable water, and steam systems.
  • Class: Meets ASME/ANSI Class 150 pressure–temperature ratings.
  • Color: Silver.
  • Fitting Side A Gender: Female, with a 1 1/2 in Nominal Pipe Size.
  • Fitting Side A Pipe Threading: 11.
  • Fitting Side A Type: BSPT (British Standard Pipe Taper).
  • Fitting Side B Gender: Female, with a 1 in Nominal Pipe Size.
  • Fitting Side B Pipe Threading: 11.
  • Fitting Side B Type: BSPT.
  • Includes Pre-Applied Thread Sealant: No.
  • Includes Seal: No.
  • Material Grade: 316 stainless steel.
  • Max. Steam Pressure: 150 psi.
  • Maximum Operating Pressure: 150 psi.
  • Overall Length: 54 mm.
  • Standards: ISO 7-1.
  • Low Lead Compliance Level: Compliant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.