Reducing Coupling, 316 SS, 1/2 x 1/4"
Mfr # ZUSA-PF-7559
Zoro # G500421074
product price: $11.59
/eaKey Features
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7559
Zoro #
G500421074
UPC #
193005123239
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
36 mm
Details
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ISO 7-1
Class
Class 150
Low Lead Compliance Level
Compliant
Material Grade
316
Fitting Side B Pipe Threading
19
Fitting Side A Pipe Threading
14
Fitting Side A Type
BSPT
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
BSPT
Includes Seal
No
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, 1/2 in, Female, BSPT, 14, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.