Reducing Coupling, 316 SS, 1/2 x 1/8
Mfr # ZUSA-PF-8305
Zoro # G100421085
product price: $10.65
/eaKey Features
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ISO 7-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8305
Zoro #
G100421085
UPC #
193005123222
Country of Origin
China
Dimensions
Overall Length
36 mm
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Color
Silver
Standards
ISO 7-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
28
Maximum Operating Pressure
150 psi
Class
Class 150
Fitting Side B Type
BSPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPT
Material Grade
316
Includes Seal
No
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, 1/2 in, Female, BSPT, 14, 1/8 in, Female, BSPT, 28, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.