Zoro Homepage

Reducing Coupling, 316 SS, 3/4 x 1/4

  • Mfr # ZUSA-PF-8306

  • Zoro # G900421032


product price: $16.45
/ea

Key Features

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ISO 7-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8306
Zoro #
G900421032
UPC #
193005123253
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
39 mm

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Fitting Side B Type
BSPT
Fitting Side A Gender
Female
Class
Class 150
Fitting Side B Pipe Threading
19
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Fitting Side A Type
BSPT
Low Lead Compliance Level
Compliant
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
316

Description

Reducing Coupling, Stainless Steel, 316, Class Class 150, 3/4 in, Female, BSPT, 14, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.