Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Coupling, Aluminum, 2 x 1 in

  • Mfr # ZUSA-PF-9469

  • Zoro # G7687282


product price: $50.59
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Reducing Coupling
Color
Silver
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-9469
Zoro #
G7687282
UPC #
193005061951
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
2 13/16 in

Details

Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Reducing Coupling
Color
Silver
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
12
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
12
Maximum Operating Pressure
150 psi

Description

Straight, Aluminum, None, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 12, 1 in, Female, Threaded, 12, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.