Zoro Homepage

Reducing Coupling, Aluminum, 3 x 2 in

  • Mfr # ZUSA-PF-9474

  • Zoro # G7687328


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Reducing Coupling
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-9474
Zoro #
G7687328
UPC #
193005061906
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Overall Length
3 3/4 in
Fitting Side A Nominal Pipe Size
3 in

Details

Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Reducing Coupling
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
Color
Silver
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side B Pipe Threading
12
Class
Class 150
Maximum Operating Pressure
150 psi
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
8

Description

Reducing Coupling, Aluminum, Class Class 150, 3 in, Female, NPT, 8, 2 in, Female, NPT, 12, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.