Reducing Coupling Brass Brass Class 125 Pipe Fittings, 2 1/2 in Female NPT X 1 1/2 in Female NPT

  • Mfr # ZUSA-PF-10307

  • Zoro # G100425175


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Application
Air, Natural Gas, Oil, Potable Water
Color
Brown
Standards
NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-10307
Zoro #
G100425175
UPC #
193005108816
Country of Origin
Thailand

Dimensions

Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Brass Class 125 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water
Color
Brown
Standards
NSF 61
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 372
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
12
Includes Pre-Applied Thread Sealant
No
Class
Class 125
Fitting Side A Pipe Threading
8
Fitting Side B Type
NPT
Maximum Operating Pressure
200 psi

Description

Straight, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 1 1/2 in, Female, Threaded, 12, 1 1/2 In.-11.5, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.