Reducing Coupling Brass Brass Class 125 Pipe Fittings, 2 in Female BSPT X 1 1/4 in Female BSPT
- Mfr # ZUSA-PF-10330
- Zoro # G500425195
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Color
Gold
Application
Air, Gases, Oils, Potable Water
Standards
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-10330
- Zoro #
- G500425195
- UPC #
- 193005109035
- Country of Origin
- Thailand
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Color
- Gold
- Application
- Air, Gases, Oils, Potable Water
- Standards
- NSF 61
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11
- Low Lead Compliance Level
- Certified
- Class
- Class 125
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 200 psi
- Fitting Side B Pipe Threading
- 11
- Low Lead Certified Standard
- NSF 61; NSF 372
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Material Grade
- C89833
- Finish/Coating
- None
- Side A Thread Type
- BSPT
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- BSPT
- Wire Color
- Gold
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Thread Size B
- 1 1/4"-11.5
- Overall Length
- 2 3/64 in
- Wire Rope Length
- 2 3/64 in
- Length
- 2 3/64 in
Description
Straight, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11, 2 In.-11.5, 1 1/4 in, Female, Threaded, 11, 1 1/4 In.-11.5, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.