Shop ZORO SELECT
See all product information
Create Account
Reducing Coupling Brass Brass Class 125 Pipe Fittings, 3/8 in Female BSPT X 1/4 in Female BSPT
- Mfr # ZUSA-PF-10315
- Zoro # G700425186
product price:Â
$
16.79
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Color
Gold
Application
Air, Gases, Oils, Potable Water
Standards
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-10315
- Zoro #
- G700425186
- UPC #
- 193005108878
- Country of Origin
- Thailand
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Color
- Gold
- Application
- Air, Gases, Oils, Potable Water
- Standards
- NSF 61
- Includes Seal
- No
- Low Lead Compliance Level
- Certified
- Fitting Side A Pipe Threading
- 19
- Fitting Side B Pipe Threading
- 19
- Fitting Side A Gender
- Female
- Class
- Class 125
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 200 psi
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Certified Standard
- NSF 61; NSF 372
- Fitting Side B Gender
- Female
- Side A Thread Type
- BSPT
- Finish/Coating
- None
- Material Grade
- C89833
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- BSPT
- Wire Color
- Gold
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 3/8"-18
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 1 1/64 in
- Wire Rope Length
- 1 1/64 in
- Length
- 1 1/64 in
Description
Reducing Coupling, Brass, Class Class 125, 3/8 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.