Shop ZORO SELECT
See all product information
Create Account
Reducing Coupling, Brass
- Mfr # LF841R
- Zoro # G611130988
product price:Â
$
6.39
/ea
Key Features
Specific Fitting Shape
Straight Reducing Connector
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Overall Length
2 3/16 in
Application
Potable Water
Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF841R
- Zoro #
- G611130988
- UPC #
- 845526026949
- Country of Origin
- China
- Item
- Push-Fit Coupling Fitting
- Specific Fitting Shape
- Straight Reducing Connector
- Standards
- ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
- Application
- Potable Water
- Fitting Material
- Brass
- Fitting Side A Connection Type
- Push-to-Connect
- Maximum Operating Temperature
- 200 Degrees F
- Maximum Operating Pressure
- 200 psi
- Fitting Side B Connection Type
- Push-to-Connect
- Resistance Properties
- Corrosion-Resistant
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Material Grade
- C36500
- For Media Type
- Potable Water
- Fitting Shape
- Straight
- Connector Type
- Reducer
- Operating Temperature - Maximum
- 200 Degrees F
- Fitting Side 2 Connection Type
- Push-to-Connect
- Fitting Side 1 Connection Type
- Push-to-Connect
- Operating Pressure - Maximum
- 200 psi
Dimensions
- Overall Length
- 2 3/16 in
- Fitting Side A Tube Outer Diameter
- 3/4 in
- Fitting Side B Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Push-Fit Coupling Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.