Zoro Homepage

Reducing Coupling Brass Reducing Coupling, 3/4 in Female NPT X 1/4 in Female NPT

  • Mfr # 22UL49

  • Zoro # G8552092


product price: $10.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/4"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Brass
Tube Size
3/4" x 1/4"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UL49
Zoro #
G8552092
UPC #
190735936603
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/4"
Tube Size
3/4" x 1/4"
Outside Dia.
3/4" x 1/4"
Pipe Size (Fittings)
3/4" x 1/4"
Pipe Size
3/4" x 1/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Item
Reducing Coupling
Standards
ANSI B 1.20.1, ASME B16.15, ASTM B62
Max. Pressure
125 psi
Specific Pipe Fitting Shape
Reducing Coupling
Temp. Range
-20 Degrees to 400 Degrees F
Compliance
NSF61 and AB1953
Basic Fitting Shape
Coupling
Fitting Side A Gender
Female
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; AB1953
Maximum Operating Pressure
200 psi
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Seal
No
Class
Class 125
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female

Description

Reducing Coupling, Brass, 3/4 in, Female, NPT, 1/4 in, Female, NPT, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.