Zoro Homepage

Reducing Coupling Brass Reducing Coupling, 3/8 in Female NPT X 1/8 in Female NPT

  • Mfr # 6AYR2

  • Zoro # G2650593


product price: $4.05
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/8"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AYR2
Zoro #
G2650593
UPC #
190735927236
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Size (Fittings)
3/8" x 1/8"
Thread Size
3/8-18 x 1/8-27
Pipe Size
3/8" x 1/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Item
Reducing Coupling
Max. Pressure
1200 psi
Temp. Range
-65 Degrees to 250 Degrees F
Standards
ASA, ASME, SAE
Basic Fitting Shape
Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Color
Yellow
Class
Class 150
Fitting Side A Pipe Threading
18
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
27
Includes Seal
No
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

Reducing Coupling, Brass, Class Class 150, 3/8 in, Female, NPT, 18, 1/8 in, Female, NPT, 27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.