Reducing Coupling Test Tee, 6" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFB222054

  • Zoro # G900918532


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
6"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZFB222054
Zoro #
G900918532
UPC #
810074086479
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
6"
Fitting Side A Outside Diameter
6 5/16 in
Fitting Side C Outside Diameter
8 1/4 in
Fitting Side C Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in
Overall Length
12 1/2 in
Bend Nominal Dimensions
6 1/4 x 6 1/4 x 5
Fitting Side B Outside Diameter
6 5/16 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Test Tee
Standards
ASTM A888
Max. Steam Pressure
0
Color
Green
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Fitting Side C Type
Socket
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Application
DWV
Finish/Coating
Epoxy Coated
Maximum Operating Pressure
0 psi
Low Lead Compliance Level
Compliant
Material Grade
Green Cast Iron

Description

Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.